Beli disposable protective wear di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Nonwoven Fabric Disposable Protective Clothing with Hood Jumper
    Mulai

    Rp139.900

    TRUSCO Nonwoven Fabric Disposable Protective Clothing with Hood Jumper
    Deskripsi:
    The front part coats the surface so oil dirt and dust is difficult to penetrate and it also prevents penetration. The back part is excellent in breathability and it is difficult to steam. Harmful gases do not occur even if incinerated. It is a very light and easy to move pants.Use : Work site where dirt and dust are intense, painting work, cleaning work Material : Polypropylene (PP) nonwoven fabric, front part · sleeve part (front and rear) · foot part (front) · hood part: polyethylene (PE) surface coating, back part: polyethylene (PE) not coated
    atribut:
    • Specification: Disposable
    • Purpose of Use: Dirty and dusty work site, coating work, cleaning work.
    • Service Temperature (°C): Softening point 86
  2. 3M Disposable Protective Coverall 4515 (APD Baju Hazmat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp90.900

    3M Disposable Protective Coverall 4515 (APD Baju Hazmat)
    atribut:
    • Closure Type: Two-way Zipper
    • Primary Material: Polypropylene
    • Color: White
    • Style: 2 Panel Hood, Elastic Cuff, Elastic Waist, Elastic Waist & Ankle
  3. Be Safe Hygiene Protection Mask (Masker)
    Mulai

    Rp19.900

    Be Safe Hygiene Protection Mask (Masker)
    Deskripsi:
    - Jangka waktu pemakaian lama dan ramah lingkungan.- Mengikuti bentuk wajah, nyaman dipakai, ringan dan tetap dapat bernafas dengan leluasa.- Masker secara efektif dapat meningkatkan kebersihan.
  4. AS ONE Weighing Dish
    Mulai

    Rp2.399.900

    AS ONE Weighing Dish
    Deskripsi:
    - Suitable for weighing liquids or solids without wasting the sample until the last drop (one grain). - The pointed tip makes it easy to transfer to narrow-mouthed bottles, test tubes, etc. - It has a shape that is easy to grasp with tweezers with a collar.- Since there is no adhesion of dust, contamination of reagents (liquid/powder) is prevented. - Since the tip is sharp, it is easy to transfer. - Since it has a brim, it has a shape that is easy to grasp with tweezers.
    atribut:
    • Material: PS (Polystyrene)
  5. SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Rating:
    100% of 100
    (30)
    Mulai

    Rp58.900

    SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Deskripsi:
    Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
    atribut:
    • Type: 3Ply Earloop
    • Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
    • Material (outer layer): 20g/m² PP green spunbond
    • Material (filter layer): 20g/m² meltblown, 95% BFE
    • Material (inner layer): ES Thermobonded soft
    • Marketing Authorization Number of KEMENKES RI: AKD 11603010092
  6. 3M Protective Coverall Safety Work Wear 4570
    Mulai

    Rp1.099.900

    3M Protective Coverall Safety Work Wear 4570
    Deskripsi:
    - Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and moreThe 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.
    atribut:
    • Color: Gray
    • Size: L
    • Material: Suit: Polypropylene / Polyethylene Zipper: Metal / Nylon / Polyester Braid Elastic: Synthetic Rubber (non-latex) Seam Tape: Polyetheylene Thread: Polyester / Cotton
    • Style: 3 Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Taped Seams
    • Closure Type: Double front closing system with large ring zip pull for easy wear
    • Application: Chemical mixing and handling; Chemical / oil spills and clean up; Metal Refining; Metal Etching; Hazardous Waste Remediation; Decontamination / Site Decommissioning; Tank Cleaning; Infective agents / Biological Hazards; Handling Toxic Powders
    • Standards Approvals: Certified to European Standards to help protect against certain industrial hazards
  7. AS Disposable Wear
    Mulai

    Rp119.900

    AS Disposable Wear
    atribut:
    • Color: White
    • Specifications: Disposable Type
    • Finish Material: Polypropylene (PP)
  8. SOLID Jas Lab Velcro
    Rating:
    100% of 100
    (2)
    Mulai

    Rp10.900

    SOLID Jas Lab Velcro
    atribut:
    • Material: Spunbond
    • Color: White
  9. SENSI Disposable Shoe Cover (Sarung Sepatu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp85.900

  10. monotaro Dispos Cup (PP) (Gelas Plastik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.900

    monotaro Dispos Cup (PP) (Gelas Plastik)
    Deskripsi:
    Better disposable PP beaker Agitation, preparation of sample.
    atribut:
    • Material: PP (polypropylene)
    • Color: Translucent
    • Heat Resistance Temperature (°C): 121
    • Scale: There
Daftar Harga disposable protective wear Terbaru October 2026
TRUSCO Nonwoven Fabric Disposable Protective Clothing with Hood JumperRp139.900
3M Disposable Protective Coverall 4515 (APD Baju Hazmat)Rp90.900
Be Safe Hygiene Protection Mask (Masker)Rp19.900
AS ONE Weighing DishRp2.399.900
SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)Rp58.900
3M Protective Coverall Safety Work Wear 4570Rp1.099.900
AS Disposable WearRp119.900
SOLID Jas Lab VelcroRp10.900
SENSI Disposable Shoe Cover (Sarung Sepatu)Rp85.900
monotaro Dispos Cup (PP) (Gelas Plastik)Rp1.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)